- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Bolt Hole Spacing | 4 49/64 in |
| Housing Diameter | 5 3/8 in |
| Length Through Bore | 3.28 in |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1.4375 in |
| Flange Type | 4-Bolt Flange |
| Locknut Outside Diameter | 3 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| RPM [Max] | 1350 rpm |
| Seal Type | Triple Lip Contact seals |
| Shape | Round |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.4375 in |
| Bore Range [Max] | 3.9375 in |
| Mounting Flange Width | 3/4 in |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 6 3/4 in |
| Lubricant Type | Exxon Ronex MP |
| Mounting Pad Width [Max] | 8.125 in |
| Weight | 17.5 LB |
| EAN or UPC | 793699007022 |

