- Fixed Spherical Roller Flange Pillow Block
- 1 7/16 in Shaft Diameter
| Shaft Dia. | 1.4375 in |
| Seal Type | Clearance Seals |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 3.9375 in |
| Weight | 6.7 LB |
| EAN or UPC | 662327985264 |

