- Fixed Spherical Roller Flange Pillow Block
- 1 7/16 in Shaft Diameter
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Lip Contact seals |
| Locknut Outside Diameter | 2 1/4 in |
| Housing Diameter | 3 7/16 in |
| Bore Range [Max] | 3.9375 in |
| Bolt Size | 1/2 in |
| Mounting Pad Width [Max] | 6.25 in |
| Mounting Flange Width | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Bore Range [Min] | 1.4375 in |
| RPM [Max] | 2175 rpm |
| Bearing Design | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 2.71 in |
| Bolt Circle Dia. | 5 in |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 6.7 LB |
| EAN or UPC | 793699539417 |

