- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 90 mm Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Housing Diameter | 215.9 mm |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 128.59 mm |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 142.9 mm |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Mounting Flange Width | 28.6 mm |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Shape | Round |
| Bearing Standoff Distance | 6.4 mm |
| Housing Width | 247.6 mm |
| Bolt Circle Dia. | 273.05 mm |
| Bolt Size | 24 mm |
| Mounting Pad Width [Max] | 327.8 mm |
| Bolt Hole Spacing | 192.88 mm |
| Shaft Dia. | 90 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Fixed |
| Set Screw Torque | 1350 in lb |
| Housing Material | Cast Iron |
| RPM [Max] | 1100 rpm |
| Weight | 61.25 LB |
| EAN or UPC | 793699089615 |

