- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 50 mm Shaft Diameter
| Shape | Round |
| Shaft Dia. | 50 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1 in |
| Bearing Design | Fixed |
| Weight | 11.0 LB |
| EAN or UPC | 793699268157 |

