- Fixed Spherical Roller Flange Pillow Block
- 30 mm Shaft Diameter
features
- Cast iron housing
- Three bolt mounting
- Fixed
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
| Shaft Dia. | 30 mm |
| Bearing Design | Fixed |
| Set Screw Torque | 165 to 185 in lb |
| Bore Range [Max] | 4 in |
| Overall Width | 2 23/32 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 68.26 mm |
| Bore Range [Min] | 1 in |
| Housing Height | 5 1/2 in |
| Flange Thickness | 19/32 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 114.3 mm |
| End Type | Open End |
| Bolt Hole Spacing | 3.182 in |
| Temperature Range [Max] | 225 °F |
| Housing Length | 5 1/2 in |
| Bolt Size | 10 mm |
| Style | 3-Bolt Flange |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 79.4 mm |
| Flange Style | 3-Bolt |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 4000 rpm |
| Collar O.D. | 50 mm |
| Temperature Range [Min] | -20 °F |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Standoff Distance | 0.8 mm |
| Mounting Flange Width | 15.1 mm |
| Flange Type | 3-Bolt Flange |
| Inch/Metric | Metric |
| Mounting Pad Width [Max] | 139.7 mm |
| Weight | 6.1 LB |
| EAN or UPC | 662327675615 |

