- 3 15/16" Shaft, Labyrinth Seals, Spring Locking Collar, Regreasable
features
- Cast iron housing
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
| Seal Type | Labyrinth Seals |
| Housing Height | 9 3/4 in |
| Duty | Heavy-Duty |
| Housing Length | 9 3/4 in |
| Collar O.D. | 5 29/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 7 39/64 in |
| Housing Width | 4 3/16 in |
| Special Features | 100% Filled w/Grease |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 10 3/4 in |
| End Type | Open End |
| Bolt Size | 7/8 in |
| Shaft Dia. | 3.9375 in |
| Flange Thickness | 1 1/2 in |
| Housing Construction | 1 Piece |
| Collar Extension | 1 1/32 in |
| Locking Device | Spring Locking Collar |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Overall Width | 5 7/32 in |
| Length Through Bore | 5.0625 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 57.8 LB |
| EAN or UPC | 793699000399 |

