- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.9375 in |
| Bore Range [Max] | 4 in |
| Seal Type | Clearance Seals |
| Shape | Round |
| Bore Range [Min] | 1 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 57.36 LB |
| EAN or UPC | 793699704341 |

