
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
Length Through Bore | 5.0625 in |
Set Screw Torque | 1350 in lb |
Housing Diameter | 8.5 in |
Shaft Dia. | 3.9375 in |
Lubricant Type | Exxon Ronex MP |
RPM [Max] | 850 rpm |
Seal Type | Triple Lip Contact seals |
Shape | Round |
Bolt Circle Dia. | 10 3/4 in |
Bearing Design | Fixed |
Temperature Range [Max] | 225 °F |
Bearing Type | Spherical Roller Bearing |
Bolt Size | 7/8 in |
Locking Device | Single Setscrew Locking Collar |
Mounting Pad Width [Max] | 12.9063 in |
Grease Fitting Size | 1/8 in NPT |
Mounting Flange Width | 1 1/8 in |
Bore Range [Min] | 1 in |
Flange Type | 4-Bolt Flange |
Bolt Hole Spacing | 7 19/32 in |
Bearing Standoff Distance | 1/4 in |
Housing Width | 9 3/4 in |
Bore Range [Max] | 4 in |
Housing Material | Cast Iron |
Collar O.D. | 5 5/8 in |
Weight | 57.4 LB |
EAN or UPC | 793699539387 |
