
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 1/2 in Shaft Diameter
Collar O.D. | 4 29/32 in |
Shaft Dia. | 3.5 in |
Bearing Type | Spherical Roller Bearing |
Length Through Bore | 4.375 in |
Mounting Pad Width [Max] | 11.4375 in |
Shape | Square |
Bearing Standoff Distance | 1/4 in |
Locking Device | Single Setscrew Locking Collar |
Seal Type | Triple Lip Contact seals |
Flange Type | 4-Bolt Flange |
Bore Range [Min] | 1 in |
Bolt Circle Dia. | 9 1/2 in |
Temperature Range [Max] | 225 °F |
Bearing Design | Fixed |
RPM [Max] | 1000 rpm |
Lubricant Type | Exxon Ronex MP |
Housing Material | Cast Iron |
Bolt Hole Spacing | 6 23/32 in |
Housing Diameter | 7.375 in |
Mounting Flange Width | 1 in |
Housing Width | 8 7/16 in |
Bore Range [Max] | 4 in |
Set Screw Torque | 680 in lb |
Bolt Size | 3/4 in |
Grease Fitting Size | 1/8 in NPT |
Weight | 39.44 LB |
EAN or UPC | 793699539363 |
