
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
Seal Type | Triple Lip Contact seals |
Bolt Size | 3/4 in |
RPM [Max] | 1150 rpm |
Flange Type | 4-Bolt Flange |
Bore Range [Min] | 1 in |
Shape | Square |
Mounting Flange Width | 7/8 in |
Bearing Type | Spherical Roller Bearing |
Collar O.D. | 4 1/16 in |
Bolt Circle Dia. | 7 7/8 in |
Housing Diameter | 6.25 in |
Mounting Pad Width [Max] | 9.5 in |
Set Screw Torque | 680 in lb |
Grease Fitting Size | 1/8 in NPT |
Bearing Standoff Distance | 3/32 in |
Shaft Dia. | 3 in |
Bore Range [Max] | 4 in |
Temperature Range [Max] | 225 °F |
Length Through Bore | 4 in |
Housing Material | Cast Iron |
Bearing Design | Fixed |
Bolt Hole Spacing | 5 9/16 in |
Lubricant Type | Exxon Ronex MP |
Locking Device | Single Setscrew Locking Collar |
Weight | 26.8 LB |
EAN or UPC | 793699539332 |
