
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/4 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Fixed
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
Overall Width | 4 3/32 in |
Temperature Range [Max] | 225 °F |
Housing Construction | 1 Piece |
Bearing Type | Spherical Roller Bearing |
Lubrication | Relubricatable |
Shaft Dia. | 2.75 in |
Bolt Hole Spacing | 5 9/16 in |
Bolt Circle Dia. | 7 7/8 in |
Set Screw Torque | 680 in lb |
Bore Range [Min] | 1 in |
Housing Material | Cast Iron |
Mounting Pad Width [Max] | 9.5 in |
Duty | Heavy-Duty |
Flange Type | 4-Bolt Flange |
Flange Thickness | 0.875 in |
End Type | Open End |
Collar O.D. | 4 1/16 in |
Grease Fitting Size | 1/8 in NPT |
Lubricant Type | Exxon Ronex MP |
Bolt Size | 3/4 in |
Mounting Flange Width | 7/8 in |
Length Through Bore | 4 in |
Inch/Metric | Inch |
Seal Type | Spring Loaded Heavy Contact Seals |
Bearing Standoff Distance | 3/32 in |
Housing Height | 9 1/2 in |
Bore Range [Max] | 4 in |
Locking Device | Single Setscrew Locking Collar |
Style | 4-Bolt Flange |
Housing Diameter | 6.25 in |
Housing Length | 9 1/2 in |
Shape | Round |
Mounted Unit Duty | Heavy-Duty |
RPM [Max] | 1500 rpm |
Temperature Range [Min] | -20 °F |
Bearing Design | Fixed |
Weight | 27.0 LB |
EAN or UPC | 662327725488 |
