
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Fixed
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
Mounting Flange Width | 7/8 in |
Temperature Range [Max] | 225 °F |
Length Through Bore | 4 in |
Housing Material | Cast Iron |
Bearing Type | Spherical Roller Bearing |
Housing Construction | 1 Piece |
Lubricant Type | Exxon Ronex MP |
Housing Height | 9 1/2 in |
Bolt Circle Dia. | 7 7/8 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing | 5 9/16 in |
Flange Type | 4-Bolt Flange |
Locking Device | Single Setscrew Locking Collar |
Bolt Size | 3/4 in |
Flange Thickness | 7/8 in |
Duty | Heavy-Duty |
Bearing Standoff Distance | 3/32 in |
Housing Diameter | 6 1/4 in |
Housing Length | 9 1/2 in |
Bore Range [Max] | 4 in |
Collar O.D. | 4 1/16 in |
Shape | Round |
Set Screw Torque | 680 in lb |
Inch/Metric | Inch |
Bearing Design | Fixed |
Grease Fitting Size | 1/8 in NPT |
End Type | Open End |
Lubrication | Relubricatable |
RPM [Max] | 1500 rpm |
Style | 4-Bolt Flange |
Shaft Dia. | 2.6875 in |
Mounting Pad Width [Max] | 9.5 in |
Bore Range [Min] | 1 in |
Temperature Range [Min] | -20 °F |
Overall Width | 4 3/32 in |
Weight | 24.0 LB |
EAN or UPC | 662327421434 |
