- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
features
- Cast iron housing
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
| Shape | Round |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Flange Thickness | 3/4 in |
| Bolt Hole Size | 5/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Collar O.D. | 3 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 4.772971 in |
| Bolt Size | 5/8 in |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Collar Extension | 27/32 in |
| Housing Width | 2 3/4 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Special Features | 100% Filled w/Grease |
| Overall Width | 3 19/32 in |
| Housing Height | 8 1/8 in |
| Length Through Bore | 3.5 in |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Housing Length | 8 1/8 in |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 6 3/4 in |
| Seal Type | Clearance Seals |
| Weight | 17.66 LB |
| EAN or UPC | 793699000351 |

