Skip to content Skip to navigation menu
Link-BeltFB22439E7

FB22439E7

B22400 Series 4-Bolt Flange Flange Block
Item #101674151
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 2 7/16 in Shaft Diameter
Link-BeltFB22439E7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 2 7/16 in Shaft Diameter
Bolt Circle Dia. 6 3/4 in
Mounting Pad Width [Max] 8.125 in
RPM [Max] 1350 rpm
Bearing Design Fixed
Housing Diameter 5.375 in
Flange Type 4-Bolt Flange
Bore Range [Min] 1 in
Bore Range [Max] 4 in
Bolt Size 5/8 in
Lubricant Type Exxon Ronex MP
Seal Type Triple Lip Contact seals
Housing Material Cast Iron
Set Screw Torque 680 in lb
Mounting Flange Width 3/4 in
Length Through Bore 3.5 in
Temperature Range [Max] 225 °F
Bearing Standoff Distance 3/32 in
Grease Fitting Size 1/8 in NPT
Collar O.D. 3 9/16 in
Bearing Type Spherical Roller Bearing
Shape Round
Shaft Dia. 2.4375 in
Locking Device Single Setscrew Locking Collar
Bolt Hole Spacing 4 49/64 in
Weight 17.5 LB
EAN or UPC 793699273519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison