- Fixed Spherical Roller Flange Pillow Block
- 2 1/4 in Shaft Diameter
| Housing Material | Cast Iron |
| Shaft Dia. | 2.25 in |
| Bore Range [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Bore Range [Max] | 4 in |
| Weight | 14.16 LB |
| EAN or UPC | 662327421311 |

