
- Fixed Spherical Roller Flange Pillow Block
- 2 3/16 in Shaft Diameter
Locking Device | Single Setscrew Locking Collar |
Bearing Design | Fixed |
Bore Range [Max] | 4 in |
Shaft Dia. | 2.1875 in |
Bore Range [Min] | 1 in |
Housing Material | Cast Iron |
Bearing Type | Spherical Roller Bearing |
Seal Type | Clearance Seals |
Weight | 14.4 LB |
EAN or UPC | 793699085495 |
