
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Fixed
- Self-aligning
- Spring locking setscrew mount
- Factory adjusted and sealed
Overall Width | 3 3/16 in |
Duty | Heavy-Duty |
Mounted Unit Duty | Heavy-Duty |
Bearing Design | Fixed |
Lubricant Type | Exxon Ronex MP |
Locking Device | Single Setscrew Locking Collar |
Housing Construction | 1 Piece |
Style | 4-Bolt Flange |
RPM [Max] | 2150 rpm |
Flange Type | 4-Bolt Flange |
Inch/Metric | Inch |
Set Screw Torque | 325 in lb |
Bore Range [Min] | 1 in |
Mounting Flange Width | 11/16 in |
Housing Length | 7 in |
Temperature Range [Max] | 225 °F |
Grease Fitting Size | 1/8 in NPT |
Housing Height | 7 in |
Bearing Standoff Distance | 1/16 in |
Shaft Dia. | 1.9375 in |
Bearing Type | Spherical Roller Bearing |
End Type | Open End |
Housing Diameter | 4 1/4 in |
Collar O.D. | 2 7/8 in |
Lubrication | Relubricatable |
Shape | Round |
Bolt Size | 1/2 in |
Bore Range [Max] | 4 in |
Temperature Range [Min] | -20 °F |
Seal Type | Spring Loaded Heavy Contact Seals |
Mounting Pad Width [Max] | 7 in |
Flange Thickness | 11/16 in |
Bolt Hole Spacing | 4 1/16 in |
Housing Material | Cast Iron |
Length Through Bore | 3.125 in |
Bolt Circle Dia. | 5 3/4 in |
Weight | 11.0 LB |
EAN or UPC | 662327026424 |
