- Fixed Spherical Roller Flange Pillow Block
- 1 1/2 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.5 in |
| Bore Range [Max] | 4 in |
| Bearing Design | Fixed |
| Bore Range [Min] | 1 in |
| Seal Type | Clearance Seal on Cover Side, Spring Loaded Heavy Contact Seal on Housing Side |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 7.12 LB |
| EAN or UPC | 662327421021 |

