- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange Type
- 1 in Shaft Diameter
features
- Factory adjusted and sealed
- Cast iron housing
- Three bolt mounting
- Fixed
- Self-aligning
- Spring locking setscrew mount
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Set Screw Torque | 185 in lb |
| Flange Type | 3-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Bore Range [Min] | 1 in |
| Housing Construction | 1 Piece |
| RPM [Max] | 3500 rpm |
| Static Load Rating | 14900 lbf |
| Bearing Standoff Distance | 1/32 in |
| Housing Diameter | 2 7/8 in |
| Duty | Heavy-Duty |
| Mounting Pad Width [Max] | 5.125 in |
| Housing Length | 5 1/8 in |
| Dynamic Load Rating | 14100 lbf |
| Temperature Range [Max] | 225 °F |
| Size Code | B416 |
| Housing Height | 5 1/8 in |
| Bolt Hole Spacing | 2.917 in |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 2.5625 in |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Flange Width | 9/16 in |
| Bore Range [Max] | 4 in |
| Overall Width | 2 19/32 in |
| Bolt Circle Dia. | 4 1/8 in |
| Lubrication | Relubricatable |
| Lubricant Type | Exxon Ronex MP |
| Shape | Round |
| Bolt Size | 3/8 in |
| Style | 3-Bolt Flange |
| End Type | Open End |
| Grease Fitting Size | 1/8 in NPT |
| Housing Material | Cast Iron |
| Collar O.D. | 1 3/4 in |
| Flange Thickness | 9/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 1 in |
| Weight | 4.75 LB |
| EAN or UPC | 662327026219 |

