- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Bolt Circle Dia. | 4 19/32 in |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Collar O.D. | 1 3/4 in |
| Seal Type | Single Lip Contact Seals |
| Overall Width | 1 31/32 in |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Dia. | 1.25 in |
| Set Screw Torque | 165 to 185 in lb |
| End Type | Open End |
| Temperature Range [Min] | -20 °F |
| Housing Height | 4 1/4 in |
| Bore Range [Max] | 2.4375 in |
| Housing Diameter | 3 3/16 in |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 19/32 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 1/4 in |
| Bolt Size | 7/16 in |
| Bore Range [Min] | 0.75 in |
| Housing Construction | 1 Piece |
| Bearing Insert | YG2E20NL |
| Lubrication | Relubricatable |
| Housing Width | 1 5/16 in |
| Style | 4-Bolt Flange |
| Shape | Square |
| Grease Fitting Size | 1/8 in NPT |
| Series | 200 |
| Bearing Standoff Distance | 1/16 in |
| Bolt Hole Size | 7/16 in |
| Mounted Unit Duty | Standard-Duty |
| Length Through Bore | 1.90625 in |
| Bolt Hole Spacing | 3 1/4 in |
| Dynamic Load Rating | 4390 lbf |
| RPM [Max] | 8000 rpm |
| Inch/Metric | Inch |
| Weight | 13.188 LB |
| EAN or UPC | 662327037529 |

