- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
- 6 3/8 in Housing Length
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Overall Width | 2 7/8 in |
| Lubrication | Relubricatable |
| Bolt Size | 5/8 in |
| Duty | Normal-Duty |
| Collar O.D. | 3 in |
| Housing Length | 6 3/8 in |
| Bore Range [Min] | 0.75 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Circle Dia. | 7 1/4 in |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Seal Type | Single Lip Contact Seals |
| Flange Thickness | 29/32 in |
| Housing Diameter | 4 15/16 in |
| Bearing Standoff Distance | 1/16 in |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Size | 5/8 in |
| Bore Range [Max] | 2.4375 in |
| End Type | Open End |
| Shape | Square |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 430 to 460 in lb |
| Bearing Insert | YG232NL |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 2.8125 in |
| Housing Height | 6 3/8 in |
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Series | 200 |
| Housing Construction | 1 Piece |
| Housing Width | 1 15/16 in |
| Dynamic Load Rating | 9800 lbf |
| RPM [Max] | 4360 rpm |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 6570 lbf |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard-Duty |
| Weight | 10.804 LB |
| EAN or UPC | 662327037901 |

