- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 5/8 in Shaft Diameter
- 5 3/8 in Housing Length
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
- Triple lip seal
| Lubrication | Relubricatable |
| Seal Type | Triple Lip Contact seals |
| Overall Width | 2 9/32 in |
| Series | 200 |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 2.21875 in |
| Set Screw Torque | 290 to 325 in lb |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.625 in |
| Dynamic Load Rating | 7370 lbf |
| Mounted Unit Duty | Standard-Duty |
| Housing Height | 5 3/8 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 4 1/4 in |
| Collar O.D. | 2 1/2 in |
| Housing Material | Cast Iron |
| Shape | Square |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 2.4375 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 53/64 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 5/8 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Length | 5 3/8 in |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Standoff Distance | 1/16 in |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 600 rpm |
| Weight | 5.9 LB |
| EAN or UPC | 662327037796 |

