- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 0.5 in |
| Locking Device | Eccentric Cam Locking Collar |
| Series | 200 |
| Bore Range [Max] | 2 in |
| Bearing Type | Ball Bearing |
| End Type | Closed End |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Intermediate-Duty |
| Shaft Dia. | 1.9375 in |
| Shape | Square |
| Seal Type | Single Lip Contact Seals |
| Weight | 6.76 LB |
| EAN or UPC | 793699305098 |

