- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 45 mm Shaft Diameter
- 54.4 mm Overall Width
- 136.5 mm Housing Length
features
- Four-bolt mounting
- Alignable and relubricatable
- Spring locking setscrew mount
- Wide inner ring for increased shaft stability
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 53/64 in |
| Overall Width | 54.4 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Shape | Square |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Size | 12 mm |
| Dynamic Load Rating | 7370 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Housing Width | 1.594 in |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 15.9 mm |
| Set Screw Torque | 165 to 185 in lb |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Standard-Duty |
| Bore Range [Min] | 0.5 in |
| Housing Length | 136.5 mm |
| Series | 200 |
| Flange Style | 4-Bolt |
| Housing Height | 5 3/8 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 45 mm |
| Static Load Rating [Max] | 20400 lbf |
| Housing Diameter | 108 mm |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 104.78 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | 12 mm |
| Length Through Bore | 51.59 mm |
| Lubricant Type | Exxon Ronex MP |
| Style | 4-Bolt Flange |
| Bore Range [Max] | 3.5 in |
| Inch/Metric | Metric |
| Seal Type | Single Lip Contact Seals |
| RPM [Max] | 5330 rpm |
| Bearing Insert | UG2M45NL |
| Locking Device | Setscrew Locking |
| Bearing Standoff Distance | 2.8 mm |
| Duty | Normal-Duty |
| Weight | 6.2 LB |
| EAN or UPC | 662327748371 |

