- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 30 mm Shaft Diameter
- 44 mm Overall Width
- 108 mm Housing Length
features
- Four-bolt mounting
- Alignable and relubricatable
- Spring locking setscrew mount
- Wide inner ring for increased shaft stability
| Bolt Hole Spacing | 82.55 mm |
| Flange Style | 4-Bolt |
| Lubrication | Relubricatable |
| Housing Diameter | 81 mm |
| Dynamic Load Rating | 4390 lbf |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 11300 lbf |
| Length Through Bore | 39.69 mm |
| Duty | Normal-Duty |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 3.5 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 0.5 in |
| RPM [Max] | 8000 rpm |
| Flange Thickness | 15.1 mm |
| Housing Width | 1 19/64 in |
| Bolt Circle Dia. | 4 19/32 in |
| Bolt Hole Size | 10 mm |
| Bearing Insert | UG2M30NL |
| Style | 4-Bolt Flange |
| Housing Length | 108 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| End Type | Open End |
| Set Screw Torque | 87 to 92 in lb |
| Shaft Dia. | 30 mm |
| Lubricant Type | Exxon Ronex MP |
| Shape | Square |
| Inch/Metric | Metric |
| Series | 200 |
| Bolt Size | 10 mm |
| Housing Height | 4 1/4 in |
| Bearing Standoff Distance | 4.4 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 44 mm |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Single Lip Contact Seals |
| Weight | 3.2 LB |
| EAN or UPC | 662327748289 |

