
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
Shape | Square |
Bore Range [Min] | 0.5 in |
Housing Material | Cast Iron |
Bearing Design | Non-Expansion |
Lubrication | Food Grade Grease |
Bore Range [Max] | 3.5 in |
Shaft Dia. | 3 in |
Bearing Type | Ball Bearing |
Series | 200 |
Locking Device | Setscrew Locking |
Flange Type | 4-Bolt Flange |
Seal Type | Single Lip Contact Seals |
Mounted Unit Duty | Standard-Duty |
Weight | 22.04 LB |
EAN or UPC | 793699130430 |
