Skip to content Skip to navigation menu
200 Series Standard-Duty 4-Bolt Flange Block

F3U235NC

200 Series Standard-Duty 4-Bolt Flange Block
Item #102116539
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 4-Bolt Flange Type
  • 2 3/16 in Shaft Diameter
  • 6 3/8 in Housing Length
200 Series Standard-Duty 4-Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 4-Bolt Flange Type
  • 2 3/16 in Shaft Diameter
  • 6 3/8 in Housing Length

features

  • Four-bolt mounting
  • Alignable and relubricatable
  • Spring locking setscrew mount
  • Wide inner ring for increased shaft stability
Bearing Insert UG235NL
Size Code 211
Lubricant Type Exxon Ronex MP
Set Screw Torque 290 to 325 in lb
Bolt Circle Dia. 7 1/4 in
Bore Range [Max] 3.5 in
Flange Type 4-Bolt Flange
Housing Height 6 3/8 in
Bolt Hole Spacing 5 1/8 in
Shape Square
Housing Material Cast Iron
Housing Length 6 3/8 in
Bolt Size 5/8 in
Mounted Unit Duty Standard-Duty
Length Through Bore 2.25 in
Static Load Rating 6570 lbf
Shaft Dia. 2.1875 in
Seal Type Single Lip Contact Seals
Temperature Range [Min] -20 °F
Grease Fitting Size 1/8 in NPT
Overall Width 3 11/64 in
RPM [Max] 4360 rpm
Series 200
Housing Width 1 15/16 in
Style 4-Bolt Flange
End Type Closed End
Housing Diameter 4 15/16 in
Bolt Hole Size 5/8 in
Locking Device Setscrew Locking
Bearing Type Ball Bearing
Temperature Range [Max] 225 °F
Dynamic Load Rating 9800 lbf
Duty Normal-Duty
Inch/Metric Inch
Housing Construction 1 Piece
Bearing Standoff Distance 5/16 in
Flange Thickness 29/32 in
Lubrication Relubricatable
Bore Range [Min] 0.5 in
Bearing Design Non-Expansion
Weight 9.5 LB
EAN or UPC 662327037222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison