- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
features
- Four-bolt mounting
- Alignable and relubricatable
- Spring locking setscrew mount
- Wide inner ring for increased shaft stability
| Bolt Circle Dia. | 7 1/4 in |
| Housing Height | 6 3/8 in |
| Housing Length | 6 3/8 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Overall Width | 2 9/16 in |
| Mounted Unit Duty | Standard-Duty |
| Series | 200 |
| Housing Width | 1 15/16 in |
| Bearing Insert | UG235NL |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Locking Device | Setscrew Locking |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 5 1/8 in |
| Bore Range [Max] | 3.5 in |
| Shape | Square |
| Bolt Hole Size | 5/8 in |
| Bore Range [Min] | 0.5 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 0.9063 in |
| Bearing Design | Non-Expansion |
| Seal Type | Triple Lip Contact seals |
| Length Through Bore | 2.25 in |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 9.5 LB |
| EAN or UPC | 662327037192 |

