
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
- 2 9/16 in Overall Width
- 6 3/8 in Housing Length
Bore Range [Min] | 0.5 in |
Seal Type | Clearance Seals |
Bearing Standoff Distance | 5/16 in |
Housing Material | Cast Iron |
Bolt Hole Spacing | 5 1/8 in |
Series | 200 |
Set Screw Torque | 430 to 460 in lb |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 2 in |
Housing Diameter | 4 15/16 in |
Housing Length | 6 3/8 in |
Lubricant Type | Exxon Ronex MP |
Mounted Unit Duty | Standard-Duty |
Overall Width | 2 9/16 in |
Grease Fitting Size | 1/8 in NPT |
Shape | Square |
Bolt Size | 5/8 in |
Flange Thickness | 29/32 in |
Locking Device | Setscrew Locking |
RPM [Max] | 4360 rpm |
Flange Type | 4-Bolt Flange |
Dynamic Load Rating | 9800 lbf |
Bearing Design | Non-Expansion |
Bearing Type | Ball Bearing |
Bore Range [Max] | 3.5 in |
Length Through Bore | 2.25 in |
Weight | 9.066 LB |
EAN or UPC | 662327406912 |
