- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
| Bearing Design | Non-Expansion |
| Series | 200 |
| Mounted Unit Duty | Standard-Duty |
| Shape | Square |
| Bearing Type | Ball Bearing |
| Lubrication | No Grease |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Internal Clearance | C5 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 3.5 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.6875 in |
| Weight | 5.5 LB |
| EAN or UPC | 698210181178 |

