- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 1 35/64 in Overall Width
- 3 3/4 in Housing Length
features
- Four-bolt mounting
- Alignable and relubricatable
- Spring locking setscrew mount
- Wide inner ring for increased shaft stability
| Temperature Range [Max] | 225 °F |
| Housing Length | 3 3/4 in |
| Bore Range [Min] | 0.5 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 1.35938 in |
| End Type | Open End |
| Set Screw Torque | 87 to 92 in lb |
| Housing Height | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Shape | Square |
| Bolt Size | 7/16 in |
| Locking Device | Setscrew Locking |
| Flange Thickness | 19/32 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 in |
| Housing Diameter | 2 11/16 in |
| Bearing Standoff Distance | 3/16 in |
| Bolt Hole Spacing | 2 3/4 in |
| Overall Width | 1 35/64 in |
| Series | 200 |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Standard-Duty |
| Bolt Circle Dia. | 3.889 in |
| Lubricant Type | Exxon Ronex MP |
| Duty | Normal-Duty |
| RPM [Max] | 1000 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Triple Lip Contact seals |
| Dynamic Load Rating | 3150 lbf |
| Weight | 2.096 LB |
| EAN or UPC | 662327036669 |

