- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 35 mm Shaft Diameter
- 43.7 mm Overall Width
- 117.5 mm Housing Length
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Intermediate-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Ball Bearing |
| Length Through Bore | 39.67 mm |
| Dynamic Load Rating | 5810 lbf |
| Bore Range [Max] | 2.9375 in |
| Overall Width | 43.7 mm |
| Bolt Hole Spacing | 92.08 mm |
| Set Screw Torque | 165 to 185 in lb |
| Locking Device | Setscrew Locking |
| RPM [Max] | 4800 rpm |
| Flange Thickness | 12.7 mm |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 117.5 mm |
| Housing Diameter | 93.7 mm |
| Bolt Size | 12 mm |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 3.6 mm |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 35 mm |
| Bore Range [Min] | 0.5 in |
| Shape | Square |
| Housing Material | Cast Iron |
| Series | 200 |
| Weight | 3.17 LB |
| EAN or UPC | 793699502398 |

