- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
- 2 3/8 in Overall Width
- 7 3/8 in Housing Length
| Temperature Range [Max] | 400 °F |
| Housing Length | 7 3/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Intermediate-Duty |
| Static Load Rating | 8620 lbf |
| Bearing Design | Non-Expansion |
| Size Code | 214 |
| Series | 200 |
| Lubricant Type | Almsol 1250 |
| Shaft Dia. | 2.6875 in |
| Housing Diameter | 6 1/16 in |
| Bore Range [Min] | 0.5 in |
| Housing Material | Cast Iron |
| Overall Width | 2 3/8 in |
| Dynamic Load Rating | 14040 lbf |
| Bearing Type | Ball Bearing |
| Shape | Square |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 290 to 325 in lb |
| RPM [Max] | 2850 rpm |
| Lubrication | High Temperature Grease |
| Length Through Bore | 2.25 in |
| Internal Clearance | C5 |
| Bore Range [Max] | 2.9375 in |
| Flange Thickness | 11/16 in |
| Seal Type | Viton Single Lip Contact seals |
| Bearing Standoff Distance | 1/8 in |
| Bolt Hole Spacing | 5 7/8 in |
| Weight | 9.8 LB |
| EAN or UPC | 662864721233 |

