- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/8 in Shaft Diameter
- 2 3/32 in Overall Width
- 6 7/8 in Housing Length
| Shape | Square |
| Internal Clearance | C5 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Lubricant Type | Almsol 1250 |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 2.9375 in |
| Lubrication | High Temperature Grease |
| Seal Type | Viton Single Lip Contact seals |
| Locking Device | Setscrew Locking |
| Flange Thickness | 11/16 in |
| Bearing Standoff Distance | 13/64 in |
| Temperature Range [Max] | 400 °F |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Range [Min] | 0.5 in |
| Housing Diameter | 5 7/16 in |
| Set Screw Torque | 290 to 325 in lb |
| Shaft Dia. | 2.375 in |
| RPM [Max] | 3000 rpm |
| Housing Material | Cast Iron |
| Overall Width | 2 3/32 in |
| Series | 200 |
| Length Through Bore | 1.89063 in |
| Housing Length | 6 7/8 in |
| Dynamic Load Rating | 11840 lbf |
| Bolt Hole Spacing | 5 5/8 in |
| Weight | 8.96 LB |
| EAN or UPC | 662864841849 |

