- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
| Locking Device | Setscrew Locking |
| Shape | Square |
| Bearing Type | Ball Bearing |
| Lubrication | Special Grease |
| Flange Type | 4-Bolt Flange |
| Series | 200 |
| Shaft Dia. | 1.6875 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Range [Max] | 2.9375 in |
| Bore Range [Min] | 0.5 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.0 LB |

