- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 5/8 in Shaft Diameter
- 1 29/32 in Overall Width
- 5 3/8 in Housing Length
features
- Alignable
- Four-bolt mounting
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Housing Diameter | 4 5/16 in |
| Duty | Intermediate-Duty |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| RPM [Max] | 4000 rpm |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7370 lbf |
| Bearing Standoff Distance | 1/8 in |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Length | 5 3/8 in |
| Bore Range [Max] | 2.9375 in |
| End Type | Open End |
| Shaft Dia. | 1.625 in |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 9/16 in |
| Bore Range [Min] | 0.5 in |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 165 to 185 in lb |
| Overall Width | 1 29/32 in |
| Housing Height | 5 3/8 in |
| Series | 200 |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Length Through Bore | 1.76563 in |
| Bolt Size | 9/16 in |
| Temperature Range [Min] | -20 °F |
| Shape | Square |
| Mounted Unit Duty | Intermediate-Duty |
| Bolt Circle Dia. | 5.834 in |
| Seal Type | Single Lip Contact Seals |
| Housing Construction | 1 Piece |
| Weight | 5.0 LB |
| EAN or UPC | 662327036386 |

