- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 1 23/32 in Overall Width
- 4 5/8 in Housing Length
| Housing Diameter | 3.6875 in |
| Lubricant Type | Almsol 1250 |
| Set Screw Torque | 165 to 185 in lb |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Overall Width | 1 23/32 in |
| Flange Thickness | 0.5 in |
| RPM [Max] | 4800 rpm |
| Flange Type | 4-Bolt Flange |
| Lubrication | High Temperature Grease |
| Bore Range [Min] | 0.5 in |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 5810 lbf |
| Length Through Bore | 1.5625 in |
| Bolt Size | 1/2 in |
| Bore Range [Max] | 2.9375 in |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 5/8 in |
| Series | 200 |
| Housing Length | 4 5/8 in |
| Seal Type | Viton Single Lip Contact seals |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Standoff Distance | 9/64 in |
| Mounted Unit Duty | Intermediate-Duty |
| Shape | Square |
| Weight | 3.13 LB |
| EAN or UPC | 662864721110 |

