- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 1 5/16 in Overall Width
- 3 3/4 in Housing Length
| Bore Range [Max] | 2.9375 in |
| Flange Thickness | 7/16 in |
| Bore Range [Min] | 0.5 in |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 1 in |
| Lubrication | Special Lubricant |
| Grease Fitting Size | 1/4-28 |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 3150 lbf |
| Bolt Size | 7/16 in |
| Shape | Square |
| Housing Length | 3 3/4 in |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Almsol 1250 |
| Locking Device | Setscrew Locking |
| Seal Type | Viton Single Lip Contact seals |
| RPM [Max] | 6800 rpm |
| Length Through Bore | 1.17188 in |
| Overall Width | 1 5/16 in |
| Bearing Standoff Distance | 1/8 in |
| Series | 200 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 2 3/4 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 87 to 92 in lb |
| Housing Diameter | 2 11/16 in |
| Weight | 1.6 LB |
| EAN or UPC | 662864721189 |

