- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
- 5 5/8 in Housing Length
| RPM [Max] | 4800 rpm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 4 3/8 in |
| Set Screw Torque | 313 to 348 in lb |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Collar O.D. | 3 5/8 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 2.07813 in |
| Housing Diameter | 4 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Shape | Square |
| Dynamic Load Rating | 7920 lbf |
| Seal Type | Single Lip Contact Seals |
| Series | 200 |
| Bolt Size | 1/2 in |
| Flange Thickness | 3/4 in |
| Bore Range [Min] | 0.5 in |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 13/64 in |
| Housing Length | 5 5/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 6.7 LB |
| EAN or UPC | 662864295253 |

