
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
Length Through Bore | 1.5625 in |
Collar O.D. | 2 15/32 in |
Lubricant Type | Exxon Ronex MP |
RPM [Max] | 8000 rpm |
Seal Type | Single Lip Contact Seals |
Bore Range [Max] | 3.5 in |
Flange Thickness | 0.59375 in |
Bolt Hole Spacing | 3 1/4 in |
Bearing Type | Ball Bearing |
Housing Diameter | 3.1875 in |
Bearing Standoff Distance | 11/64 in |
Locking Device | Centrik-Lok CL Locking Collar |
Housing Material | Cast Iron |
Grease Fitting Size | 1/8 in NPT |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Bolt Size | 7/16 in |
Set Screw Torque | 65 to 72 in lb |
Shape | Square |
Dynamic Load Rating | 4390 lbf |
Series | 200 |
Flange Type | 4-Bolt Flange |
Mounted Unit Duty | Standard-Duty |
Bore Range [Min] | 0.5 in |
Shaft Dia. | 1.25 in |
Housing Length | 4 1/4 in |
Weight | 3.0 LB |
EAN or UPC | 662864291842 |
