- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 5 3/8 in Housing Length
| Housing Length | 5 3/8 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Flange Thickness | 0.625 in |
| Bore Range [Min] | 0.5 in |
| Set Screw Torque | 151 to 168 in lb |
| Bearing Standoff Distance | 7/64 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 5330 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 1.95313 in |
| Bolt Hole Spacing | 4 1/8 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 3.5 in |
| Shaft Dia. | 1.75 in |
| Collar O.D. | 3 17/64 in |
| Housing Diameter | 4.25 in |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 1/2 in |
| Series | 200 |
| Shape | Square |
| Bearing Design | Non-Expansion |
| Weight | 5.8 LB |
| EAN or UPC | 662864294300 |

