
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 5 3/8 in Housing Length
Dynamic Load Rating | 7370 lbf |
Set Screw Torque | 151 to 168 in lb |
Bore Range [Max] | 3.5 in |
Locking Device | Centrik-Lok CL Locking Collar |
Housing Length | 5 3/8 in |
Static Load Rating | 4590 lbf |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 4 1/8 in |
Bearing Design | Non-Expansion |
Lubricant Type | Almsol 1250 |
Housing Material | Cast Iron |
Temperature Range [Max] | 400 °F |
Grease Fitting Size | 1/8 in NPT |
Size Code | 209 |
Bearing Standoff Distance | 7/64 in |
Collar O.D. | 3 3/8 in |
Shaft Dia. | 1.75 in |
RPM [Max] | 5330 rpm |
Shape | Square |
Housing Diameter | 4 1/4 in |
Bore Range [Min] | 0.5 in |
Seal Type | Viton Single Lip Contact seals |
Flange Type | 4-Bolt Flange |
Bearing Type | Ball Bearing |
Length Through Bore | 1.95313 in |
Series | 200 |
Flange Thickness | 5/8 in |
Mounted Unit Duty | Standard-Duty |
Weight | 5.8 LB |
EAN or UPC | 662864874298 |
