- 3.5" Shaft, Contact Seals, Spring Locking Collar, Regreasable
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| End Type | Open End |
| Bolt Hole Size | 3/4 in |
| Housing Length | 8 9/16 in |
| Bearing Type | Ball Bearing |
| Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Overall Width | 3 21/32 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 9.546 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.5 in |
| Lubrication | Relubricatable |
| Flange Thickness | 1 in |
| Inch/Metric | Inch |
| Locking Device | Spring Locking Collar |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Length Through Bore | 3.5625 in |
| Bolt Hole Spacing | 6 3/4 in |
| Housing Height | 8 9/16 in |
| Weight | 28.08 LB |
| EAN or UPC | 662327035853 |

