- 2.6875" Shaft, Contact Seals, Spring Locking Collar, Regreasable
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.6875 in |
| Overall Width | 2 25/32 in |
| Flange Thickness | 0.75 in |
| Housing Height | 7 3/8 in |
| Housing Length | 7 3/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 2.6875 in |
| Mounted Unit Duty | Medium-Duty |
| Style | 4-Bolt Flange |
| Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Circle Dia. | 8.309 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 5/8 in |
| Locking Device | Spring Locking Collar |
| Weight | 14.3 LB |
| EAN or UPC | 662327036201 |

