- Non-Expansion Babbitted Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
features
- Cast iron housing
- Square flange
- Babbitt bearing
- Relubricatable
- Four-bolt mounting
- One-piece design
| Seal Type | Unsealed |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Flange Thickness | 1 1/8 in |
| Housing Height | 7 3/4 in |
| Mounting Pad Width | 7.75 in |
| Temperature Range [Min] | N/A |
| Housing Length | 7 3/4 in |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Bearing Type | Babbitted |
| Housing Width | 6 in |
| Mounting Flange Width | 1 1/8 in |
| Overall Width | 6 in |
| Bolt Hole Spacing | 5 7/32 in |
| Housing Diameter | 4 3/4 in |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 7 3/8 in |
| Bore Range [Min] | 0.75 in |
| Shaft Dia. | 2.9375 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 130 °F |
| Bore Range [Max] | 3.9375 in |
| Length Through Bore | 6 in |
| Locking Device | No Locking Device |
| Weight | 28.66 LB |
| EAN or UPC | 662327036102 |

