- Non-Expansion Babbitted Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
features
- Cast iron housing
- One-piece design
- Four-bolt mounting
- Square flange
- Babbitt bearing
- Relubricatable
| Bearing Design | Non-Expansion |
| Overall Width | 4 in |
| Bolt Hole Spacing | 3 23/32 in |
| Housing Height | 6 3/8 in |
| Bore Range [Min] | 0.75 in |
| Shaft Dia. | 1.9375 in |
| Bolt Circle Dia. | 5 1/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Locking Device | No Locking Device |
| Temperature Range [Min] | N/A |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Housing Diameter | 3.25 in |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 4 in |
| Style | 4-Bolt Flange |
| Mounting Pad Width | 6.375 in |
| Bearing Type | Babbitted |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Duty | Normal-Duty |
| Housing Width | 4 in |
| Bore Range [Max] | 3.9375 in |
| Flange Thickness | 0.875 in |
| Mounting Flange Width | 7/8 in |
| Housing Length | 6 3/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 130 °F |
| End Type | Open End |
| Weight | 11.107 LB |
| EAN or UPC | 662327036027 |

