- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Length Through Bore | 3.5 in |
| Slot Width | 1.09375 in |
| Between Frame Width | 4 13/16 in |
| Housing Material | Cast Iron |
| Slot Length | 4 7/8 in |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 2.5 in |
| Type | Spherical Roller Bearing |
| Weight | 21.2 LB |
| EAN or UPC | 698210064075 |

