- Ball Bearing Insert
- 3 3/16 in Inner Diameter
- 5.511 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
- Nylaplate-K seal
| Thread Size | 3/8-24 |
| RPM [Max] | 2700 rpm |
| Lubrication | Exxon Ronex MP |
| Static Load Rating [Max] | 11400 lbf |
| Outer Ring Width | 1.686 in |
| Bearing Type | Ball Bearing |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 17420 lbf |
| Locking Device | Setscrew Locking |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 3 3/16 in |
| Duty | Standard-Duty |
| Snap Ring O.D. | 5 7/8 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.25 in |
| O.D. Type | Straight w/ Snap Ring |
| Seal Type | N Lip Seals |
| Set Screw Torque | 290 to 325 in lb |
| Snap Ring Thickness | 0.109375 in |
| O.D. | 5.511 in |
| Inner Ring Hub Diameter | 3.92 in |
| I.D. | 3 3/16 in |
| Short Hub Length | 1.313 in |
| Static Load Rating | 11400 lbf |
| Weight | 8.557 LB |
| EAN or UPC | 662864003780 |

