- Ball Bearing Insert
- 2 1/2 in Inner Diameter
- Standard-Duty
- Centrik-Lok Locking Device
| Snap Ring | With Snap Ring |
| O.D. Type | Straight w/ Snap Ring |
| Bore Dia. [Max] | 3 3/16 in |
| Bore Dia. [Min] | 1/2 in |
| Radial Internal Clearance | C2 |
| Series | 200 |
| Duty | Standard-Duty |
| Locking Device | Centrik-Lok Locking |
| Seal Type | N Lip Seals |
| Bearing Type | Ball Bearing |
| I.D. | 2 1/2 in |
| Weight | 5.92 LB |
| EAN or UPC | 662864036146 |

